Proto

Ratcheting Wrench Set, 12 pt., 22 pcs. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ratcheting Wrench Sets

Key Features

  • SAE or Metric Metric
  • Wrench Style Combination, Antislip, Open End
  • Finish Black Chrome
  • Number of Points 12
  • Number of Pieces 22
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm,34mm, 36mm
Wrench Head Sizes 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 34 mm, 36 mm
Head Size 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 34 mm, 36 mm
Wrench Length Style Standard
Range of Head Sizes 6 mm to 36 mm
Range of Lengths 5 in to 19 5/16 in

Description

Combination Wrench Set, Alloy Steel, Black Chrome, Number of Tools 22, Range of Head Sizes 6 mm to 36 mm, Head Offset Angle 15 Degrees , Offset, Foam Tray, Metric, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 34 mm, 36 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products