Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 9mm
Mfr # JSCVM09T
Zoro # G6659825
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCVM09T
- Zoro # G6659825
- UPC # 662679114657
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 in |
Size | 9mm |
Wrench Head Sizes | 9mm |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
This Proto JSCVM09T Ratcheting Wrench is the perfect tool for fastening and loosening bolts and nuts. It features a reversible combination wrench that allows you to turn it in either direction, giving you more control over your work. This reversible ratcheting combination wrench has an overall length of 6 in., a head size of 9 mm, and offset of 15 degrees. The alloy steel construction ensures this wrench will last long even with heavy use. The open end allows you to slide it into position, while the box end provides better leverage around nuts and bolts. If you are looking for a quality ratcheting wrench, this Proto product is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/16 (49744)
- DLM Ratchet Bars, Ratchet Bar/Pawl/Spring Us (DOTH2575)
- VAUGHAN Ripping Hammer, 28 oz., Steel, Wood Handle (606S)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Push Throttle (TX1BPTCS)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15S)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCV08)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/16"-12 Point (JSCV14T)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 5/8"-Spline (JSCV20F)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13T)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36T)
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCV32)
- Proto Wrenches