Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 9mm
Mfr # JSCVM09S
Zoro # G7580045
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 3 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Stubby, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM09S
- Zoro # G7580045
- UPC # 662679113773
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 3 3/4 in |
Size | 9mm |
Head Size | 9 mm |
Wrench Head Sizes | 9mm |
Wrench Length Style | Stubby |
Description
The Proto JSCVM09S Ratcheting Wrench is a must-have tool for mechanics. The one piece handle allows you to apply more torque and the open and box end offers greater versatility. It has a reversible combination wrench style, which means it can be used on both sides of fasteners. This stubby ratcheting wrench also features a spline configuration that provides increased access in tight spaces. The black chrome finish protects against corrosion and wear while the alloy steel construction ensures strength and durability. The overall length of this ratcheting wrench is 3 3/4 in., with an offset of 15 degrees and head size of 9 mm. With its stubby design, smooth action, corrosion resistance, sturdy construction and high performance capability, the Proto JSCVM09S Ratcheting Wrench is definitely something you need in your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Hex, 16C, 3/4in (163-048)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 1 In, 5/8-11, 0.44 (GP1C--SK4----21)
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (477702)
- JOHNSON LEVEL 16 In. x 24 In. Steel Professional Easy-Read Carpenter's Square with Tables (CS9)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCRM15)
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCV32)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 30 mm-12 Point (JSCVM30T)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCR16T)
- PROTO Proto JSCV26 Black Chrome Combination Reversible Ratcheting Wrench 13/16" - Spline (JSCV26)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14F)
- TITAN Ratcheting Comb Wrench, 9/16" (12606)
- Proto Wrenches