Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 9mm
Mfr # JSCVM09
Zoro # G0800886
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM09
- Zoro # G0800886
- UPC # 662679972714
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 in |
Head Size | 9 mm |
Wrench Head Sizes | 9mm |
Size | 9mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 9 mm, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Pc 90T 12 PT SAE Combi Ratchet Wrench Set (KDT86958)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- DRILL AMERICA 14.00mm Cobalt Metric Drill Bit 1/2" Shank (D/AMMCO14.00)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 12 in. (WP-7-ST)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 11/32"-Spline (JSCV11)
- PROTO Ratcheting Wrench, Head Size 7/16in x #14 (JSCV14-TT)
- PROTO Combination Ratcheting Wrench, Spline, Black Chrome, 1 1/8 in Head, 15 3/4 in L (JSCV36)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 5/8"-Spline (JSCV20F)
- GEARWRENCH 11/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86434)
- Proto Wrenches