Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 9mm
Mfr # JSCRM09T
Zoro # G5317907
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCRM09T
- Zoro # G5317907
- UPC # 662679114312
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 in |
Head Size | 9 mm |
Size | 9mm |
Wrench Head Sizes | 9mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 5 Piece Metric Lug Nut & Bolt Extractor Socket Set17mm - (M08008)
- MILWAUKEE TOOL Socket Extension Set 15 in L, 4 Pieces, Chrome (48-22-9342)
- HANSON 7/32" Cobalt High Speed Steel Drill Bit (3016014)
- MILWAUKEE TOOL 13/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08S)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCV28T)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 3/4"-Spline (JSCV24S)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17F)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- GEARWRENCH 14mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86114)
- Proto Ratcheting Wrenches