Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 9mm
Mfr # JSCRM09
Zoro # G6188996
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCRM09
- Zoro # G6188996
- UPC # 662679972370
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 in |
Wrench Head Sizes | 9mm |
Head Size | 9 mm |
Size | 9mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 9 mm, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 6 Piece Metric Hex Key Set, 960694 (000960694)
- GUARDAIR Ergonomic Air Gun, 36" Extension (INF5036SS)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- POWERBUILT 16Oz Soft Face Hammer (648335)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17)
- PROTO Proto JSCV18 Black Chrome Combination Reversible Ratcheting Wrench 9/16" - Spline (JSCV18)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12F)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09F)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 7/8"-Spline (JSCR28)
- PROTO Ratcheting Wrench, Head Size 5/16in x #10 (JSCR10)
- Proto Ratcheting Wrenches