Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 9/32 x #9
Mfr # JSCV09
Zoro # G3387045
original price:
$19.65
9% off
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCV09
- Zoro # G3387045
- UPC # 662679972509
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 1/2 in |
Wrench Head Sizes | 9/32 in x #9 |
Size | 9/32" |
Head Size | 9/32 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 9/32 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-3/8'' Die (1'' Conduit) (HPD138)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- GEARWRENCH 9 Piece Phillips® Dual Material Screwdriver Set in Foam Storage Tray (GWMSSCRPH)
- JONES STEPHENS 7in. Strap Wrench (J40307)
- PROTO Ratcheting Wrench, Head Size 1-1/4 in. (JSCV40T)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13T)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14T)
- PROTO Proto JSCR14T Full Polish Combination Non-Reversible Ratcheting Wrench 7/16" - 12 Point (JSCR14T)
- PROTO Ratcheting Wrench, Head Size 1/4 in. (JSCR08T)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RATCHETING 7/8" WRENCH w/GRIP (KHROW-28)
- Proto Wrenches