Shop All Ratcheting Wrenches
This Product is Discontinued
Proto
Ratcheting Wrench, Head Size 9/16in x #18 (Discontinued)
Mfr # JSCV18A
Zoro # G4811642
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 3/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV18A
- Zoro # G4811642
- UPC # 662679034214
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 3/4 in |
Wrench Head Sizes | 9/16 in x #18 |
Head Size | 9/16 in |
Size | 9/16" |
Wrench Length Style | Standard |
Description
The Proto JSCV18A Ratcheting Wrench is the ideal tool for working with fasteners. It has a reversible combination head, which means you can use it on both right and left-handed threads. The alloy steel wrench has an overall length of 8 3/4 in., and a 9/16" head size. The ratcheting open and box end allows you to adjust parts without having to reposition the wrench. The 12-point configuration gives you greater access to nuts and bolts, allowing you to work faster and more efficiently. Made from durable alloy steel, this ratcheting wrench will last through years of projects big or small.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.