Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 9/16in x #18
Mfr # JSCR18
Zoro # G3317151
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 1/2 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCR18
- Zoro # G3317151
- UPC # 662679972288
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 1/2 in |
Size | 9/16" |
Head Size | 9/16 in |
Wrench Head Sizes | 9/16 in x #18 |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 9/16 in, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLSOL Quick Wrench Head 3/8" - Dual Action Removes Bolts up to 70% Rounded (1010830)
- BONDHUS Hextender 5/16In (22313)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/8 (11005)
- STEELMAN 11-Piece 3/8" Drive 6-Point Metric Chrome Socket Set (55469)
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCR32)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 16 mm-Spline (JSCRM16)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17T)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7/32"-Spline (JSCV07)
- PROTO Ratcheting Wrench, Head Size 6mm (JSCVM06S)
- PROTO Ratcheting Wrench, Head Size 1/4 in. (JSCR08T)
- WERA TOOLS Wera Tools 05020013001 Joker Metric Ratcheting Combination Wrench Set - 11 Piece (5020013001)
- Proto Ratcheting Wrenches & Sets