Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 9/16in x #18
Mfr # JSCR18-TT
Zoro # G8601442
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 1/2 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Anti-Slip, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCR18-TT
- Zoro # G8601442
- UPC # 662679126919
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 1/2 in |
Size | 9/16" |
Head Size | 9/16 in |
Wrench Head Sizes | 9/16 in x #18 |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 9/16 in, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/64" Industrial Cobalt (DWA1205)
- UNIBOR 1.3/4 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27256)
- DRILL AMERICA 9/32"x3/16" Pilots for Counterbore (DEWPIL9/32X3/16)
- CHICAGO-LATROBE Screw Extractor/Black Jobber Drill 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65040)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCRM15)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09S)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24F)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- MILWAUKEE TOOL M12 FUEL INSIDER Extended Reach Box Ratchet (Tool Only) (3050-20)
- Proto Wrenches