Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 9/16 in.
Mfr # JSCV18S
Zoro # G7449547
original price:
$19.99
22% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 4 1/2 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Stubby, Anti-Slip, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV18S
- Zoro # G7449547
- UPC # 662679113711
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4 1/2 in |
Wrench Head Sizes | 9/16 in |
Head Size | 9/16 in |
Size | 9/16" |
Wrench Length Style | Stubby |
Description
The Proto JSCV18S Ratcheting Wrench is the ideal tool for quickly tightening and loosening fasteners. With a reversible combination design, this stubby wrench can be used on fasteners in tight spaces. The box end of the wrench incorporates Proto's patented anti-slip feature, which allows you to adjust parts without having to reposition the wrench. The black chrome finish resists corrosion and helps protect against rust. It has an overall length of 4 1/2 in., with a head size of 9/16 in. and offset angle of 15 degrees. If you are looking for a durable ratcheting wrench that will stand up to heavy use, then look no further than the Proto JSCV18S Ratcheting Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- MEGAPRO Phillips, Slotted Bit 5 1/4 in, Drive Size: 1/4 in , Num. of pieces:5 (6PDRIVER-CC-B)
- MARSHALLTOWN Rubber Seam Roller, 2 in (E54D)
- ALFA LAVAL Service Kit - Set Of Tools (IFB103;IFB403;MIB303)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20T)
- PROTO Ratcheting Wrench, Head Size 15/16 in. (JSCR30T)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCRM14)
- PROTO Ratcheting Wrench, Combination, Spline (JSCR22)
- PROTO Ratcheting Wrench, Head Size 6mm (JSCVM06S)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14S)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18)
- Proto Ratcheting Wrenches