Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 8mm
Mfr # JSCVM08F
Zoro # G5318336
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 in
- SAE or Metric Metric
- Wrench Style Combination, Locking Flexible Head, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM08F
- Zoro # G5318336
- UPC # 662679113964
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 in |
Wrench Head Sizes | 8mm |
Size | 8mm |
Head Size | 8 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 8 mm, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 1/4 in, 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 12mm (80394D)
- DYNABRADE Pad Wrench (DYB50679)
- HOUGEN 5/8 in. X 3/4 in. RotaLoc Annular Cutter (17120)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32T)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10)
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 3/4"-12 Point (JSCR24T)
- PROTO Ratcheting Box Wrench, 7-7/8 in. (JSBV2022)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16F)
- PROTO Ratcheting Wrench, Head Size 30mm (JSCVM30)
- WERA Ratcheting Wrench, Head Size 17mm (05073277001)
- Proto Wrenches