Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 7mm
Mfr # JSCVM07-TT
Zoro # G8601171
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM07-TT
- Zoro # G8601171
- UPC # 662679126629
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 7 mm |
Size | 7mm |
Wrench Head Sizes | 7mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 7 mm, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pipe Wrench, Al, 13 23/50 in L, 10.98 lb (48-22-7414)
- SPRING TOOLS Hinge Pin Spring Tools PM407 Spring Tools Nail Set and Hinge Pin Tool (PM407)
- PROTO Drive Pin Punch, 7/32 x 5-1/2 In (J48732)
- STARRETT Solid Nut Caliper (79A-6)
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 7/8"-Spline (JSCR28)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point (JSCV16T)
- PROTO Ratcheting Wrench, Head Size 1-1/4 in. (JSCV40T)
- PROTO Proto JSCV26 Black Chrome Combination Reversible Ratcheting Wrench 13/16" - Spline (JSCV26)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- TEKTON 10 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26410)
- Proto Wrenches