Shop All Ratcheting Wrenches
This Product is Discontinued
Proto
Ratcheting Wrench, Head Size 7/8 in x #28 (Discontinued)
Mfr # JSCV28A
Zoro # G4810425
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 12 1/2 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV28A
- Zoro # G4810425
- UPC # 662679034269
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12 1/2 in |
Wrench Head Sizes | 7/8 in x #28 |
Head Size | 7/8 in |
Size | 7/8" |
Wrench Length Style | Standard |
Description
The Proto JSCV28A Ratcheting Wrench is the perfect tool for working with fasteners. It has a reversible combination wrench, which allows you to adjust parts without having to reposition the wrench. The alloy steel ratcheting wrench is designed for heavy duty use and is ideal for working on large nuts and bolts. With an offset of 15 degrees, this 12-point combination wrench can be used in tight spaces. Its one piece handle offers comfort and ease of use. This Proto JSCV28A Ratcheting Wrench makes your work easier, allowing you to focus on getting the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.