Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 7/8 in.
Mfr # JSCV28T
Zoro # G7598421
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 11 1/2 in
- SAE or Metric SAE
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV28T
- Zoro # G7598421
- UPC # 662679114558
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11 1/2 in |
Wrench Head Sizes | 7/8 in |
Head Size | 7/8 in |
Size | 7/8" |
Wrench Length Style | Standard |
Description
When you need to work on tight spaces, the Proto JSCV28T Ratcheting Wrench is a tool that will be of great help. Its ratcheting configuration allows you to open and close the wrench without having to reposition it. The reversible combination wrench has an overall length of 11 1/2 in. It has a 7/8" head size and a 15 degree offset. This 12-point combination wrench is made of alloy steel with chrome finish for durability. Whether you are working on cars or motorcycles, this Proto JSCV28T Ratcheting Wrench will be a versatile addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-30-15-M8-E-70)
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/2" (HSCR-1-1/2-82)
- REGAL CUTTING TOOLS 5/16-32 NEF Hand Tap H3 4 Flt Taper (011804AS)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 5/8-16 Mount Size (JK-130 5/8)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7 mm-Spline (JSCVM07)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14S)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV26)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 18 mm-Spline (JSCRM18)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCRM15T)
- PROTO Ratcheting Wrench, Head Size 13/16 in. (JSCR26T)
- TEKTON 22 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26422)
- Proto Wrenches