Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 7/16in x #14
Mfr # JSCV14-TT
Zoro # G8601336
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV14-TT
- Zoro # G8601336
- UPC # 662679126797
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 7/16 in |
Wrench Head Sizes | 7/16 in x #14 |
Size | 7/16" |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 7/16 in, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Combination Wrench, Metric, 17mm Size (000420317)
- MILWAUKEE TOOL M18 477 ACSR Replacement Blades (48-44-0412)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/4In (600025CF)
- CMT Corner Beading Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (861.048.11)
- PROTO Ratcheting Box Wrench, Double Box End (J1183T)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCR24)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 9/16"-12 Point (JSCV18T)
- PROTO Ratcheting Wrench, Head Size 9/16 in. (JSCV18S)
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCR18)
- PROTO Ratcheting Wrench, Head Size 1-1/8 in. (JSCV36T)
- PROTO Ratcheting Wrench, Head Size 3/8 in x #12 (JSCV12)
- Proto Ratcheting Wrenches