Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 7/16 in.
Mfr # JSCV14S
Zoro # G7482684
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Stubby, Anti-Slip, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV14S
- Zoro # G7482684
- UPC # 662679113698
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4 in |
Wrench Head Sizes | 7/16 in |
Head Size | 7/16 in |
Size | 7/16" |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 7/16 in, Overall Length 4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Metal (69857)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-1/8 (53472)
- DEWALT 5/16" x 4" x 6" SDS+ Hammer Bit (DW5424)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4771TA)
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCR32T)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 10 mm-Spline (JSCVM10S)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21)
- PROTO Ratcheting Wrench, Combination, Spline (JSCR26)
- Proto Wrenches