Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 6mm
Mfr # JSCVM06S
Zoro # G6664506
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 3 1/2 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Stubby, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCVM06S
- Zoro # G6664506
- UPC # 662679113759
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 3 1/2 in |
Head Size | 6 mm |
Wrench Head Sizes | 6mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 6 mm, Overall Length 3 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-1/2 in. X 3 in. 12,000-Series Annular Cutter (3-12280)
- DRILL AMERICA #39 Cobalt Jobber Length Drill Bit (DWDCO39)
- DICKIES Bag/Tote, 20" (57033)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw Kit (5.0Ah) (XSC01T)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 16 mm-Spline (JSCRM16)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11)
- PROTO Ratcheting Wrench, Head Size 13/16 in. (JSCR26T)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17S)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32T)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32)
- Proto Ratcheting Wrenches & Sets