Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 5/8 in x #20
Mfr # JSCV20-TT
Zoro # G8601363
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 8 1/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV20-TT
- Zoro # G8601363
- UPC # 662679126827
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 1/4 in |
Head Size | 5/8 in |
Wrench Head Sizes | 5/8 in x #20 |
Size | 5/8" |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 5/8 in, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/8x3/8x3/8x2-5/16 (C41243)
- TENG TOOLS AT135 Claw Pick Up Tool (AT135)
- TEKTON Slotted x 8" Screwdriver 1/4" 8 in. Round (26625)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/2"R (CF769)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCRM09T)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCRM09)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCRM14)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13-TT)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCR28T)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08F)
- APEX TOOL GROUP WRENCH OPEN END RATCH 13 MM 12 PT (GWR85513)
- Proto Ratcheting Wrenches