Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 5/8 in.
Mfr # JSCV20T
Zoro # G7481144
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 1/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV20T
- Zoro # G7481144
- UPC # 662679114510
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 1/4 in |
Head Size | 5/8 in |
Size | 5/8" |
Wrench Head Sizes | 5/8 in |
Wrench Length Style | Standard |
Description
The Proto JSCV20T Ratcheting Wrench is the perfect tool for working with fasteners. It features a 15 degree offset, which allows you to get into tight spaces easily. This reversible combination wrench has an overall length of 8 1/4 in. and a 5/8" head size. Its 12-point reversible open and box end gives you better control over fasteners, giving you higher torque. The alloy steel construction ensures that this ratcheting wrench is sturdy and durable enough to handle demanding jobs. The Proto JSCV20T Ratcheting Wrench will make your next project go smoothly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 4" Glass & Tile Scraper, Soft-Grip (GTS)
- JOHNSON LEVEL & TOOL 9 Torpedo Level (1402-0900)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36C1)
- MILWAUKEE TOOL 20" PACKOUT Tote (48-22-8320)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15 mm-12 Point (JSCVM15T)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCR14T)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 7/16"-Spline (JSCR14)
- PROTO Proto JSCV18 Black Chrome Combination Reversible Ratcheting Wrench 9/16" - Spline (JSCV18)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10)
- URREA 12-Pt and 6 point offset ratcheting box-end wrenches (Set of 5 piece). (1180A)
- Proto Ratcheting Wrenches