Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 5/8 in.
Mfr # JSCR20T
Zoro # G5318223
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 1/4 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Anti-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCR20T
- Zoro # G5318223
- UPC # 662679114237
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 1/4 in |
Size | 5/8" |
Head Size | 5/8 in |
Wrench Head Sizes | 5/8 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 8 1/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-22" X-Depth Dial Depth Gage (521250061)
- STABILA Stabila 37816 48 in. Beam Level Set (2098564)
- DRILL AMERICA .1390 HSS Straight Shank Chucking Reamer (DWRR.1390)
- APEX TOOL GROUP No2 Phillips Hex Power Drive (492I)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24F)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17T)
- PROTO Full Polish Combo Reverse Ratcheting Wrench 1-1/16"-12 Point (JSCV34T)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 19 mm-12 Point (JSCVM19T)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13)
- TEKTON 11/16 Inch Flex Head 12-Point Ratcheting CombinationWrench (WRC26317)
- Proto Ratcheting Wrenches