Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 5/16 in.
Mfr # JSCR10T
Zoro # G5317855
original price:
$12.65
10% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCR10T
- Zoro # G5317855
- UPC # 662679114176
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 1/2 in |
Size | 5/16" |
Wrench Head Sizes | 5/16 in |
Head Size | 5/16 in |
Wrench Length Style | Standard |
Description
The Proto JSCR10T Ratcheting Wrench is the ideal tool for working with fasteners. The wrench has a non-reversing open and box end, which allows you to adjust parts without having to reposition the wrench. The combination ratcheting wrench has an overall length of 5 1/2 in. and a head size of 5/16 in. Made from alloy steel, this 12-point combination wrench has a chrome finish that resists corrosion and rust. It also features an offset at 0 degrees, which means it can be used for hard to reach places. You will want to have the Proto JSCR10T Ratcheting Wrench on hand when you are working with fasteners because it is easy to use and provides exceptional leverage around nuts and bolts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls White (TST-15180-WT)
- KD TOOLS Pinless Universal-Joint Extension, 3 Piece 3/8" Drive (KDT84453)
- CMT Dwl Drill W/ Countersink, Left, 57.5mm L (376.082.12)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS A - Z (45638)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24T)
- PROTO Ratcheting Wrench, Head Size 7/16in x #14 (JSCR14-TT)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/4"-12 Point (JSCV08T)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19)
- PROTO Ratcheting Wrench, Head Size 1-1/8 in. (JSCV36T)
- TEKTON 23 mm Reversible Ratcheting Combination Wrench (WRN56123)
- Proto Ratcheting Wrenches