Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 3/8 in x #12
Mfr # JSCV12
Zoro # G1212321
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 1/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCV12
- Zoro # G1212321
- UPC # 662679972530
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 3/8 in |
Size | 3/8" |
Wrench Head Sizes | 3/8 in x #12 |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 3/8 in, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Twister 21mm 42mm 1/2 Sq. Drive (4127-21)
- DEWALT Combo Kit, 20V MAX Expansion 2-Kit (DCK206P1)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-10' 10-1/2)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19T)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7/16"-Spline (JSCV14)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCR08)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCRM12)
- WESTWARD Ratcheting Wrench, Head Size 14mm (35Z093)
- Proto Ratcheting Wrenches & Sets