Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 3/8 in x #12
Mfr # JSCV12-TT
Zoro # G8601327
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 1/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV12-TT
- Zoro # G8601327
- UPC # 662679126780
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/4 in |
Wrench Head Sizes | 3/8 in x #12 |
Size | 3/8" |
Head Size | 3/8 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 3/8 in, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Ratchet Action Cable Cutter, 400Mcm (58277740)
- STARRETT 1-3/16" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0136)
- IRWIN ShipAugerBit, 9/16 Dia, 7/16 Hex Shank (3043006)
- RIDGID Pipe Thread Die, 2 In, For SS, 4 Pc (37940)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13-TT)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22T)
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34)
- PROTO Proto JSCV26 Black Chrome Combination Reversible Ratcheting Wrench 13/16" - Spline (JSCV26)
- PROTO Full Polish Combo Reverse Ratcheting Wrench 1-1/16"-12 Point (JSCV34T)
- PROTO Combination Ratcheting Wrench, Spline, Black Chrome, 1 1/8 in Head, 15 3/4 in L (JSCV36)
- GEARWRENCH 27mm 12 Point Ratcheting Combination Wrench (KDT9127D)
- Proto Ratcheting Wrenches & Sets