Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 3/4 in x #24
Mfr # JSCV24-TT
Zoro # G8601381
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 9 3/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCV24-TT
- Zoro # G8601381
- UPC # 662679126841
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 3/4 in |
Size | 3/4" |
Wrench Head Sizes | 3/4 in x #24 |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 3/4 in, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-090)
- HYDE Hyde Tools 33250 Glass Scraper With 1 Blade 4 In. (1952373)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14T)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24F)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36T)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 16 mm-Spline (JSCRM16)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24T)
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCR18)
- K-TOOL INTERNATIONAL 916X58 DOUBLE BOX UNIV SPLINE 90 TOOTH REV RAT (KTIXDRF91658)
- Proto Wrenches