Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 30mm
Mfr # JSCVM30
Zoro # G1469325
product price: $77.05
/ea
Free Shipping & Returns
$77.05
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 15 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM30
- Zoro # G1469325
- UPC # 662679972868
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 15 3/4 in |
Head Size | 30 mm |
Size | 30mm |
Wrench Head Sizes | 30mm |
Wrench Length Style | Standard |
Description
When you need to apply a lot of torque, the Proto JSCVM30 Ratcheting Wrench is the tool for the job. This 12-point wrench has an offset angle of 0 degrees and a head size of 30 mm. Featuring an anti-slip design on the open end, this reversible combination wrench offers a firm grip and enhanced control. The box end ratchets so that you can tighten or loosen parts without having to reposition the wrench. Made from alloy steel, this black chrome finished wrench is both durable and corrosion resistant. With its high quality construction and smooth functionality, this Proto JSCVM30 Ratcheting Wrench will meet all your demands with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- CRESCENT 18" Automotive Wrench (C718)
- MAKITA XGT Brushless 7-1/4" Circular Sa (GSH02M1)
- POWERNAIL 1845F Pneumatic 18-Gauge Flooring Stapler for Engineered and Laminate (1845FKIT)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 15/16"-Spline (JSCV30)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCR24)
- PROTO Ratcheting Wrench, Head Size 11/32 in. (JSCR11T)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07-TT)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 6 mm-12 Point (JSCVM06T)
- WILLIAMS Williams Ratchet Wrench Set, Stubby, 8 pcs. (WS-1168RCS)
- Proto Ratcheting Wrenches