Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 22mm
Mfr # JSCVM22T
Zoro # G6410031
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 11 1/2 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM22T
- Zoro # G6410031
- UPC # 662679114770
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11 1/2 in |
Wrench Head Sizes | 22mm |
Size | 22mm |
Head Size | 22 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 22 mm, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, VC13, 12mm (VCK13-12)
- VEGA Torx 10 Power Bit x 2-3/4 (170T10A)
- IRWIN Lenox 12 in. L Hole Saw Extension 1.3 in. 0.6 in. Hex 1 pc (3084712X)
- BON TOOL Bon 22-854 Groover Saw Cut 6 X 6 2" Deep Comfort Grip Handle (22-854)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/16"-12 Point (JSCV14T)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08S)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCR16T)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13-TT)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 3/4"-Spline (JSCV24S)
- WILLIAMS Williams Ratchet Box Wrench, 6 pt., 1/2 x 9/6" (RB-1618)
- Proto Ratcheting Wrenches