Shop All Ratcheting Wrenches
This Product is Discontinued
Proto
Ratcheting Wrench, Head Size 21mm (Discontinued)
Mfr # JSCVM21A
Zoro # G4811213
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 11 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCVM21A
- Zoro # G4811213
- UPC # 662679084486
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11 3/4 in |
Wrench Head Sizes | 21mm |
Size | 21mm |
Head Size | 21 mm |
Wrench Length Style | Standard |
Description
This Proto JSCVM21A Ratcheting Wrench is the ideal tool for working with fasteners. It has a reversible combination open and box end, which gives you higher torque. The ratcheting wrench has an alloy steel head size of 21 mm and offset of 5 degrees. This 12-point reversible combination wrench has an overall length of 11 3/4 in. Ideal for working with fasteners, this one piece handle provides greater comfort and control. With its high quality features, the Proto JSCVM21A Ratcheting Wrench is the perfect addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.