Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 19mm
Mfr # JSCVM19
Zoro # G1672501
original price:
$36.89
15% off
new price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 9 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM19
- Zoro # G1672501
- UPC # 662679972813
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 19 mm |
Size | 19mm |
Wrench Head Sizes | 19mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 19 mm, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Chisel Scraper, 3" L Bent, 8" L Handle (12060)
- KO-KEN Socket 5/16 6 Point 32mm Magnet 3/8 Sq. Drive (13400AG-5/16)
- HYDE Drywall Mud Mixer, Heavy Duty (46565)
- LEVEL 5 TOOLS Replacement Skimming Blade, 7 (4-949)
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCR18)
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 9/16"-12 Point (JSCR18T)
- PROTO Ratcheting Wrench, Combination, Spline (JSCR22)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 7/16"-Spline (JSCR14)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10S)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- GEARWRENCH 19mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85519)
- Proto Ratcheting Wrenches & Sets