Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 19mm
Mfr # JSCRM19T
Zoro # G5320156
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 9 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCRM19T
- Zoro # G5320156
- UPC # 662679114411
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 3/4 in |
Size | 19mm |
Wrench Head Sizes | 19mm |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #18 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP6)
- DREMEL Variable-Speed Tool Kit, 3000-2/28" (3000-2/28)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- DIABLO 2-1/4" Carbide Tipped Hole Saw (DHS2250CT)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV22)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12)
- PROTO Proto JSCV24 Black Chrome Combination Reversible Ratcheting Wrench 3/4" - Spline (JSCV24)
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCV32T)
- PROTO Full Polish Combo Reverse Ratcheting Wrench 1-1/16"-12 Point (JSCV34T)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8" x 7/16" (8723)
- Proto Wrenches