Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 18mm
Mfr # JSCVM18
Zoro # G1289355
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 9 1/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCVM18
- Zoro # G1289355
- UPC # 662679972806
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 1/4 in |
Size | 18mm |
Wrench Head Sizes | 18mm |
Head Size | 18 mm |
Wrench Length Style | Standard |
Description
The Proto JSCVM18 12-point Ratcheting Wrench is a high-quality tool that can be used in a variety of applications. The reversible combination wrench has an open end and a box end, which means you can adjust parts without having to reposition the wrench. The anti-slip design on the open end offers a firm grip and enhanced control. It also features Otorp's TorquePlus system, giving you higher torque when it comes to nuts and bolts. This ratcheting wrench has an overall length of 9 1/4 in., with a head size of 18 mm. With its 12 point ratcheting box and open ends, this Proto JSCVM18 Reversible Combination Wrench is the ideal tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 3/16 in Hex Bit Socket (3-0550)
- RHINO Chuck Adapter, 2 1/2", PD55 (070611)
- ZORO SELECT Alloy Steel Taper Tap, 8-32 (CCT1060-127)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21171 (21171)
- PROTO Ratcheting Box Wrench, Double Box End (J1183T)
- PROTO Ratcheting Wrench, Head Size 7/16in x #14 (JSCV14-TT)
- PROTO Tethered Black Chrome Combo Reverse Ratcheting Wrench 9/16"-Spline (JSCV18-TT)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08F)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCR20)
- GEARWRENCH 19mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85519)
- Proto Wrenches