Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 17mm
Mfr # JSCVM17T
Zoro # G7022784
original price:
$25.15
5% off
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCVM17T
- Zoro # G7022784
- UPC # 662679114732
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 3/4 in |
Size | 17mm |
Head Size | 17 mm |
Wrench Head Sizes | 17mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- DEWALT 3" Carbide Grit T-Shank Cobalt Steel Jig Saw Blade (DW3768-5)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20586S156R)
- TENG TOOLS 3/4" Drive 3/4" Drive Female: 1/2" Drive Male Adaptor (M340086-C)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16F)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCR16T)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCR24)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13F)
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCV18)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17S)
- Proto Ratcheting Wrenches & Sets