Shop All Ratcheting Wrenches
This Product is Discontinued
Proto
Ratcheting Wrench, Head Size 17mm (Discontinued)
Mfr # JSCVM17A
Zoro # G4810355
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 10 1/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM17A
- Zoro # G4810355
- UPC # 662679084455
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10 1/4 in |
Wrench Head Sizes | 17mm |
Size | 17mm |
Head Size | 17 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.