Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 17mm
Mfr # JSCRM17T
Zoro # G5318284
original price:
$29.89
10% off
new price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCRM17T
- Zoro # G5318284
- UPC # 662679114398
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 3/4 in |
Wrench Head Sizes | 17mm |
Head Size | 17 mm |
Size | 17mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scraper, Yellow, 3 x 8 In (69616)
- ZORO SELECT Diamond Hole Saw, 2-3/4 in., Thin Wall (59588)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-093)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/16"-12 Point (JSCV14T)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7/16"-Spline (JSCV14)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14S)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCV24-TT)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10-TT)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12F)
- WESTWARD Ratcheting Wrench, Head Size 1/2 in. (1LCP8)
- Proto Ratcheting Wrenches & Sets