Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 16mm
Mfr # JSCVM16T
Zoro # G6436263
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 1/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM16T
- Zoro # G6436263
- UPC # 662679114725
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 1/4 in |
Head Size | 16 mm |
Size | 16mm |
Wrench Head Sizes | 16mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025568)
- GEARWRENCH 1/2" 90-Tooth 12 Point Reversible Ratcheting Wrench (86645)
- VAUGHAN & BUSHNELL 512 Mini Pry Bar (222)
- KRAFT TOOL 48"x8" Orange Thunder™ with KO-20™ Technology Bull Float (CC2021RE)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCR14T)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCV08)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV34)
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22)
- PROTO Proto JSCV14F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 7/16" - Spline (JSCV14F)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCRM17T)
- WILLIAMS Bahco Ratchet Combination Wrench Set 8-Piece (JHWWS-1168RC)
- Proto Ratcheting Wrenches & Sets