Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 16mm
Mfr # JSCVM16S
Zoro # G7560813
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 4 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Stubby, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCVM16S
- Zoro # G7560813
- UPC # 662679113841
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4 3/4 in |
Wrench Head Sizes | 16mm |
Size | 16mm |
Head Size | 16 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 16 mm, Overall Length 4 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3437)
- MORSE 3/8" Diamond Grit Hole Saw (DGM06C)
- KLEIN TOOLS 8 49/64 in Long Nose Plier, Side Cutter Ergonomic Handle (203-8-EINS)
- SURTEK BallPeen Hammer 16Oz (16S)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCV08)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 10 mm-Spline (JSCVM10S)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36)
- PROTO Ratcheting Wrench, Head Size 9/16 in. (JSCV18S)
- URREA 12-Pt, 6 pt offset ratcheting box-end wrench, 1/2X9/16" Openig size. (1183)
- Proto Ratcheting Wrenches