Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 16mm
Mfr # JSCVM16F
Zoro # G5318214
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 in
- SAE or Metric Metric
- Wrench Style Combination, Locking Flexible Head, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM16F
- Zoro # G5318214
- UPC # 662679114046
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 16 mm |
Wrench Head Sizes | 16mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 16 mm, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/8 in, 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm Surface Drive, 50mm, 3/4 Sq. Drive (16410M-16)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-11-06)
- TEKTON 1/2 Inch Drive x 21 mm 6-Point Impact Socket (SID22121)
- CENTURY DRILL & TOOL Cobalt Drill Bit 19/64" Overall Length 4-3/8" (26419)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21T)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08F)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 1/2"-Spline (JSCR16)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18S)
- PROTO Ratcheting Wrench, Head Size 3/8 in x #12 (JSCV12)
- WELLER GearWrench 14 mm 12 Point Metric Ratcheting Combination Wrench 7.48 in. L 1 pc (86914)
- Proto Ratcheting Wrenches & Sets