Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 15mm
Mfr # JSCVM15
Zoro # G0623314
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM15
- Zoro # G0623314
- UPC # 662679972776
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 3/4 in |
Size | 15mm |
Head Size | 15 mm |
Wrench Head Sizes | 15mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 15 mm, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver T20 Round (36278)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 3/32x3/16x0.2812x2-1/4 (C41039)
- KIPP Adjustable Handle Size: 2, 5/16-18X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X20)
- DRILL AMERICA m25x2 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X2)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09F)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV40)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCR22T)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11F)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- URREA Ratchet Wrench, 15Mm Spl Comb (1215MCMR)
- Proto Wrenches