Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 14mm
Mfr # JSCVM14T
Zoro # G7525752
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 1/2 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM14T
- Zoro # G7525752
- UPC # 662679114701
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 1/2 in |
Wrench Head Sizes | 14mm |
Size | 14mm |
Head Size | 14 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Measuring Wheel, Compact, 4In (00-ML1212)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 3/8"R (CF672PF)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- GOLDBLATT Drywall Sander, 9 In. (G25638)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13-TT)
- PROTO Proto J1193-A Double Box Ratcheting Wrench 1/2" x 9/16" - 6 Point (J1193-A)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCR08-TT)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 11/32"-Spline (JSCV11)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11T)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9620N)
- Proto Ratcheting Wrenches