Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 14mm
Mfr # JSCVM14
Zoro # G2347125
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 1/2 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM14
- Zoro # G2347125
- UPC # 662679972769
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 1/2 in |
Wrench Head Sizes | 14mm |
Size | 14mm |
Head Size | 14 mm |
Wrench Length Style | Standard |
Description
The Proto JSCVM14 Ratcheting Wrench is the essential tool for loosening and tightening fasteners. The all-steel construction of this reversible combination wrench provides durability and longevity. The open end allows you to slide it into position, while the box end provides better leverage around nuts and bolts. Featuring an anti-slip design on the rounded open end, the ratcheting wrench offers a firm grip and enhanced control. It has a black chrome finish that resists corrosion, as well as a one piece handle that ensures maximum strength with minimum weight. This 12 point combination wrench has an overall length of 7 1/2 in., head size of 14 mm, offset of 15 degrees, and material made from alloy steel. This Proto JSCVM14 Ratcheting Wrench is the high quality tool you will want to equip yourself with when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, SAE, 5/8" Head Sz (05020080001)
- BOJO TOOLS Angled Extreme Edge Scraper Tool (ATH-10-XNGL)
- MILWAUKEE TOOL PACKOUT Large Wall Plate (48-22-8487)
- MILWAUKEE TOOL 3/8 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-7500)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11F)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCR20T)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10F)
- PROTO Ratcheting Wrench, Head Size 9/16 in. (JSCV18S)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12F)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- CHANNELLOCK Metric 17 mm 12-Point Ratcheting Flex-Head Wrench (321592)
- Proto Ratcheting Wrenches