Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 14mm
Mfr # JSCRM14T
Zoro # G5318074
original price:
$18.29
9% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 1/2 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCRM14T
- Zoro # G5318074
- UPC # 662679114367
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 1/2 in |
Wrench Head Sizes | 14mm |
Size | 14mm |
Head Size | 14 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Plate Joiner Kit (DW682K)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5212B)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 3 5/16 in Long, 1 1/16 in Short (WH-1/4)
- AJAX TOOL WORKS RIVET CUTTER 7" (AJA3183)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07-TT)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCR24)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10F)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15/16"-12 Point (JSCV30T)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 10 mm-Spline (JSCVM10S)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08F)
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22)
- Proto Ratcheting Wrenches