Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 14mm
Mfr # JSCRM14
Zoro # G1624192
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 1/2 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCRM14
- Zoro # G1624192
- UPC # 662679972424
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 1/2 in |
Size | 14mm |
Head Size | 14 mm |
Wrench Head Sizes | 14mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 Carbon Steel Left Hand Hex Die (DWTHX3410LH)
- KNIPEX Spare Blades for 15 11 120, 1/64", 0.6mm (15 19 006)
- WILLIAMS 5 in, 7 in, 10 in Locking Plier Set (23072)
- MILWAUKEE TOOL 3/8 in. Drive 15/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9071)
- PROTO Ratcheting Wrench, Head Size 9/16 in. (JSCV18S)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 16 mm-Spline (JSCRM16)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7 mm-Spline (JSCVM07)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10T)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 14mm (86114)
- Proto Wrenches