Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 1/4 in. x #8
Mfr # JSCR08-TT
Zoro # G8601397
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 in
- SAE or Metric SAE
- Wrench Style Combination, Anti-Slip, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCR08-TT
- Zoro # G8601397
- UPC # 662679126865
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 in |
Wrench Head Sizes | 1/4 in x #8 |
Size | 1/4" |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 1/4 in, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Crankshaft (ML36-17-0305)
- BORA PORTAMATE 100" WTX Clamp Edge Saw Guide (545100)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- KLEIN TOOLS 3-Inch Gated Bucket Hook (5144LG3)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22S)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19F)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- PROTO Ratcheting Wrench, Head Size 1-1/4 in. (JSCV40T)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCR28T)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20T)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REVERSIBLE 9/16 RATCHETING BOX WRENCH (KHROW-18)
- Proto Ratcheting Wrenches & Sets