Shop All Ratcheting Wrenches
This Product is Discontinued
Proto
Ratcheting Wrench, Head Size 13mm (Discontinued)
Mfr # JSCVM13A
Zoro # G4811676
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM13A
- Zoro # G4811676
- UPC # 662679084417
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 in |
Wrench Head Sizes | 13mm |
Size | 13mm |
Head Size | 13 mm |
Wrench Length Style | Standard |
Description
The Proto JSCVM13A Ratcheting Wrench is the high-quality tool that will meet the demands of the job. Featuring a reversible ratcheting combination wrench, this tool offers maximum torque in an offset 5 degrees head size of 13 mm. The 12-point alloy steel wrench has an overall length of 8 in. and can be used on hex bolts, square nuts and spline fasteners. It has a one piece handle made from chrome vanadium steel for increased durability. The Proto JSCVM13A Ratcheting Wrench is the perfect addition to your collection of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.