Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 13mm
Mfr # JSCRM13
Zoro # G2037865
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCRM13
- Zoro # G2037865
- UPC # 662679972417
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 13 mm |
Wrench Head Sizes | 13mm |
Size | 13mm |
Wrench Length Style | Standard |
Description
This Proto JSCRM13 Ratcheting Wrench is the perfect tool for tightening and loosening nuts and bolts. The wrench style of this ratcheting combination wrench is a non-reversing, anti-slip open end spline. It has a black chrome finish and a head size of 13 mm. It also has an offset of 15 degrees and 12 points. This Proto JSCRM13 Ratcheting Wrench will make your next project easier with its convenient features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T10 Tip (23014)
- KO-KEN Socket 21mm Nut Grip 29mm 3/8 Sq. Drive (3450M-21)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- GEDORE Engineer Ball Pein Hammer, 2 lb. (8601 2)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/16"-12 Point (JSCV14T)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV26)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15 mm-12 Point (JSCVM15T)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 18 mm-Spline (JSCRM18)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14S)
- WERA Ratcheting Wrench, Head Size 8mm (05073268001)
- Proto Wrenches