Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 12mm
Mfr # JSCVM12S
Zoro # G5317952
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 4 1/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Stubby, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM12S
- Zoro # G5317952
- UPC # 662679113803
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4 1/4 in |
Size | 12mm |
Head Size | 12 mm |
Wrench Head Sizes | 12mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 12 mm, Overall Length 4 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 7.2 Amp Top-Handle Jig Saw Kit (JS572EK)
- TAP AMERICA Hand Tap Set, Series TA, Imperial, 440 Size, 3 Flutes, Right Hand Cutting Direction, BottomingP (T/A54152)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13.20mm (45361)
- DRILL AMERICA 1-1/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/8)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV34)
- PROTO Ratcheting Wrench, Head Size 7/8 in x #28 (JSCV28)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10-TT)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18T)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCRM12)
- PROTO Tethered Black Chrome Combo Non-Reverse Ratcheting Wrench 3/4"-Spline (JSCR24-TT)
- GEARWRENCH 7/8" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86443)
- Proto Wrenches