Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 12mm
Mfr # JSCVM12
Zoro # G3277504
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM12
- Zoro # G3277504
- UPC # 662679972745
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 3/4 in |
Size | 12mm |
Head Size | 12 mm |
Wrench Head Sizes | 12mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 12 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 10 ton straight jaw puller set 12pc with metal box (4234B)
- KLEIN TOOLS Bag/Tote, Tool Tote, Brown, Leather, 0 Pockets (5115)
- URREA 3/8" drive, Torx bit impactsocket T40 (729040W)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09T)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24T)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09)
- PROTO Ratcheting Wrench, Head Size 5/16in x #10 (JSCV10)
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCV08)
- CHANNELLOCK Standard 1/2 In. 12-Point Ratcheting Flex-Head Wrench (317535)
- Proto Ratcheting Wrenches & Sets