Shop All Ratcheting Wrenches
This Product is Discontinued
Proto
Ratcheting Wrench, Head Size 1/2 in x #16 (Discontinued)
Mfr # JSCV16A
Zoro # G4810382
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV16A
- Zoro # G4810382
- UPC # 662679034207
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 in |
Wrench Head Sizes | 1/2 in x #16 |
Head Size | 1/2 in |
Size | 1/2" |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.