Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 1/2 in.
Mfr # JSCV16F
Zoro # G5318327
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 in
- SAE or Metric SAE
- Wrench Style Combination, Locking Flexible Head, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV16F
- Zoro # G5318327
- UPC # 662679113919
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 in |
Head Size | 1/2 in |
Size | 1/2" |
Wrench Head Sizes | 1/2 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 1/2 in, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/8 in, 1 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-3/16" 12 Point Long Pattern Combination Wrench (81815)
- KO-KEN Bit TORX T55 75mm 7/16 Hex Drive (183T.75-T55)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1080)
- FREUD Double Flute Straight Bit, 13/16" dia. (04-144)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20T)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCR22T)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13)
- PROTO Proto JSCV18 Black Chrome Combination Reversible Ratcheting Wrench 9/16" - Spline (JSCV18)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24T)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13T)
- WILLIAMS Williams Box Wrench, 12 pt., 9/16 x 5/8" (8727)
- Proto Ratcheting Wrenches