Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 11mm
Mfr # JSCVM11
Zoro # G0948577
original price:
$21.79
7% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM11
- Zoro # G0948577
- UPC # 662679972738
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Wrench Head Sizes | 11mm |
Size | 11mm |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
The Proto JSCVM11 Ratcheting Wrench is the tool you will want to have on hand when working with fasteners. The open end allows you to slide it into position from the side, while the box end provides better leverage around nuts and bolts. Featuring an anti-slip design on the rounded open end, this ratcheting wrench offers a firm grip and enhanced control. It has a ratcheting open and box end, which allows you to adjust parts without having to reposition the wrench. This 12-point combination wrench has an overall length of 6 1/2 in., offset of 15 degrees and a head size of 11 mm. When it comes to working with fasteners, this is the high quality tool designed for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 19mm (81676)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.50"L, Steel (GN6C----B5-L-21)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Number of Flutes: 3 (896312-C8)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24T)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7/32"-Spline (JSCV07)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCV20)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10T)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 9/16"-Spline (JSCV18F)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08S)
- INGERSOLL-RAND 3/8 Inch Drive 90 Teeth Ratchet With Double Injection Handle (759992X)
- Proto Ratcheting Wrenches